Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB975019

MPN #: SF161RB

NMC SF161RB OSHA Sign, Safety First - First Aid Station, 10" X 14", White/Green/Black

Product Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.

PRICE
$22.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
22.25
Buy 3 units - 5 units
21.25Save $1.00 (4%)
Buy 6+ units
20.50Save $1.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness40 in

Product Details

Sign ShapeRectangle
Sign LegendFirst Aid Station
TypeFirst Aid Signs
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Package Quantity1
Legend HeadingSafety First
Manufacturers Part NumberSF161RB
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA