Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB2321477

MPN #: WELSG62GAF

Elvex® Helium 20™ Lightweight Safety Glasses, Anti-Fog, Gray Lens, Black Frame - Pkg Qty 12

Product Description
Elvex® Helium 20™ WELSG62GAF Lightweight Safety Glasses, Anti-Fog Gray Lens, Pkg Qty 12

Helium 20® with Ergofit™ Temples in 50% VLT Copper Blue Blocker SuperCoat™ Anti-Fog lens. Only 20 grams, designed to fit broader facial profiles while offering extended lens coverage. Class 1 distortion-free optics. ErgoFit™ Temples fit the contour of your head for an amazingly comfortable, secure, non-slip fit even with ear muffs and headgear. Extended lens coverage for great protection and style. Neutral Pantoscopic Angle and Extended Nose Bridge to designed to fit broader facial profiles while offering extended lens coverage.

Features
  • Distortion-free wraparound polycarbonate lens, offers superior peripheral vision and protection
  • Fits well with hearing protectors and other PPE
  • SuperCoat™ long lasting washable coating provides anti-fog, anti-scratch and anti-static protection
  • Temples securely holds the frame in place for better non-slip compliance
  • Meets ANSI Z87.1-2010, EN166 requirements


PRICE
$64.80  Sold in packages of 12 / $5.40 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHalf Frame Safety Glasses
Frame StyleHalf Frame
PolarizedNo
Lens Color FamilyGray
Frame Color FamilyPink
Adjustable TempleNo
SeriesHelium 20™
Metal DetectableNo
StyleHelium 20™
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Anti FogYes
DescriptionHelium 20™ Lightweight Safety Eyewear
Package Quantity12
Frame MaterialPolycarbonate
Manufacturers Part NumberWELSG62GAF
Indoor/OutdoorIndoor/Outdoor
BrandElvex

Compliance & Certifications

CertificationsANSI Z87.1-2010, EN166