Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA.
Safgard™ 650 Series Low Water Cut-Off 650SV W/Auto Reset, Short Probe, Commerical, 120 V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ 650 Series Low Water Cut-Off W/Auto Reset, Short Probe, Commerical, 120 V
Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA.
Click for Instructions
Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-4/5 in |
| Weight | 3 lbs |
Product Details
| Type | Hot Water |
| Voltage | 120 V |
| Includes | Auto Reset, Burner Circuit Test Button, LED Indicators, EL1214-SV Short Probe |
| Color | Black |
| Manufacturers Part Number | 650SV |
| Brand | Hydrolevel |
| Max Pressure | 160 psi |
Warranty
| Warranty | 1 yr |