Safgard™ Model 787 Tank Pump High Level Control, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ Model 787 Tank Pump High Level Control, 120V
Controls pump to maintain desired liquid level. Can be mounted directly in tank or in external equalizing line. Remote probe mounts any distance from control to accomodate virtually any application. High level control maintains level between probes. Energizes pump to remove liquid from tank when the level reaches the upper probe. De-energizes pump when liquid level falls below bottom probe. Includes (1) el1214-sv and (1) EL1214-RSV probes. Made in the USA.
Controls pump to maintain desired liquid level. Can be mounted directly in tank or in external equalizing line. Remote probe mounts any distance from control to accomodate virtually any application. High level control maintains level between probes. Energizes pump to remove liquid from tank when the level reaches the upper probe. De-energizes pump when liquid level falls below bottom probe. Includes (1) el1214-sv and (1) EL1214-RSV probes. Made in the USA.
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-4/5 in |
| Weight | 3 lbs |
Product Details
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | 787 |
| Brand | Hydrolevel |
| Max Pressure | 250 psi |
Warranty
| Warranty | 1 yr |