Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens
Intended Use:
Provides general illumination in residential and commercial applications. Ideal for use in garages, corridors, utility areas, workshops and more.
Electrical:
The SGLL produces 5,000 lumens. Standard input = 80 watts and has 80 CRI. Minimum starting temperature at -22°F.
Listings:
UL Certified to US and Canadian standards and listed suitable for damp locations. ENERGY STAR ® certified.
Installation:
Flush or suspension mount. Can be direct wired or plugged in with the provided 5 foot power cable. Can link multiple fixtures (FLUSH MOUNT ONLY). End-to-end connector included. 18-inch adjustable suspension mount aircraft cable is also included. Mounting hardware included, for installation to j-box..
Construction:
Features a white high-gloss polycarbonate diffuser with passive infrared (PIR) motion sensor for easy on/off operation. The 360° PIR sensor activates when motion is detected. Can be pre-set to automatically turn off from 1 to 10 minutes.
Intended Use:
Provides general illumination in residential and commercial applications. Ideal for use in garages, corridors, utility areas, workshops and more.
Electrical:
The SGLL produces 5,000 lumens. Standard input = 80 watts and has 80 CRI. Minimum starting temperature at -22°F.
Listings:
UL Certified to US and Canadian standards and listed suitable for damp locations. ENERGY STAR ® certified.
Installation:
Flush or suspension mount. Can be direct wired or plugged in with the provided 5 foot power cable. Can link multiple fixtures (FLUSH MOUNT ONLY). End-to-end connector included. 18-inch adjustable suspension mount aircraft cable is also included. Mounting hardware included, for installation to j-box..
Construction:
Features a white high-gloss polycarbonate diffuser with passive infrared (PIR) motion sensor for easy on/off operation. The 360° PIR sensor activates when motion is detected. Can be pre-set to automatically turn off from 1 to 10 minutes.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.44 in |
| Width | 10.41 in |
| Height | 3.5 in |
| Weight | 6 lbs |
Product Details
| Type | LED Garage Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Black |
| CRI | 80 |
| Wattage | 80 W |
| Voltage | 120 V |
| Material | Polycarbonate Diffuser |
| Description | SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI |
| Package Quantity | 1 |
| Manufacturers Part Number | SGLL 24 40K 80CRI PIR M4 |
| Lamp Type | LED |
| Lumens | 5000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |