x

Take 15% off your entire order!

Offer applied at checkout

Don Jo SH74545-600 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 2

Don Jo SH74545-600 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 2

Item #: WBB1724267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

$110.20 up to 2% OFF

Minimum Quantity: 4

Price: $27.00 / Pkg of 2

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo SH74545-600 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Prime Coat

Don-Jo Mfg Spring Hinge Prime Coat. 8 ea. FHMS 12-24 x 1/2 (per hinge).

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER SH74545-600
  • DESCRIPTION Full Mortise Spring Hinge
  • CONSTRUCTION Steel
  • BRAND Don-Jo
  • PACKAGE QUANTITY 2
  • GAUGE 0.134
  • HEIGHT INCHES 4-1/2
  • FINISH Prime Coat
  • WIDTH INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo SH74545-600 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 2

Don Jo SH74545-600 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 2

Item #: WBB1724267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant