- Jet JBC-5 (252750) Beam Clamp
JET® Shaft (Long) , JT9-JBC5-4
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JBC5-4 |
| For Use With | Beam Clamps |
| Brand | JET |
Related Products
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
OZ Lifting Domestic Beam Clamp, 5 Ton Capacity, Fits Beam Flange Range 3"-9" BEAM CLAMP MADE IN USA - This OZ Lifting Products Beam Clamp is from raw steel to final packaging, 100% made in the USA. It features a fully welded box construction. Unlike our competitors, OZ Lifting Products uses no press fit pins in our beam clamps. We completely weld the support plates as well as the main load pin to the heavy duty side plates. This provides for exceptional rigidity and strength. Also, Oz Lifting Products uses a combination of industrial powder coating and zinc plating for increased ...
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
This 724cc Briggs & Stratton Commercial Turf Series Engine is compact and lightweight, and has a heavy-duty recoil start mechanism that makes this motor fast and easy to start. This engine features a 5-stage integrated cyclonic air cleaner, delivering superior performance and durability. Utilizing Over Head Valve (OHV) technology in combination with a V-Twin design cylinder this engine delivers true commercial power in a well balanced engine design. Features: Cast Iron Sleeve Adds integrity and durability that withstand wear and abuse while providing improved oil control Integrated ...
The Briggs & Stratton Commercial Turf Series Engine is compact and lightweight, and has a heavy-duty recoil start mechanism that makes this motor fast and easy to start. This engine features a 5-stage integrated cyclonic air cleaner, delivering superior performance and durability. Utilizing Over Head Valve (OHV) technology in combination with a V-Twin design cylinder this engine delivers true commercial power in a well balanced engine design. Features: Cast Iron Sleeve Adds integrity and durability that withstand wear and abuse while providing improved oil control Integrated Cyclonic Air ...