Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168794

MPN #: 40T877-0012-G1

Briggs & Stratton® Commercial Turf Series Gas Engine, Vertical Shaft, Electric Start, 20 HP

Product Description
The Briggs & Stratton Commercial Turf Series Engine is compact and lightweight, and has a heavy-duty recoil start mechanism that makes this motor fast and easy to start. This engine features a 5-stage integrated cyclonic air cleaner, delivering superior performance and durability. Utilizing Over Head Valve (OHV) technology in combination with a V-Twin design cylinder this engine delivers true commercial power in a well balanced engine design.

Features:
  • Cast Iron Sleeve Adds integrity and durability that withstand wear and abuse while providing improved oil control
  • Integrated Cyclonic Air Cleaner Provides advanced protection against airborne debris entering the engine
  • Mechanical Governor Controls the engine speed to deliver more usable power under heavy usage
  • Full Pressure Lubrication with Oil Filter Is similar to an automotive engine that continuously delivers oil under pressure to critical engine components for maximum lubrication and long engine life
  • Magnetron® Electronic Ignition System Ensures maintenance-free, easy starting
  • Optional Electronic Fuel Management System provides significantly improved starting for ride-on mowers


PRICE
$1,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Governor SystemMechanical
Shaft TypeVertical
Horsepower20
MaterialCast Iron
Displacement656cc in³
ColorBlack
Number of Cylinders2
Air Cleaner TypeCyclonic Air Cleaner
Start TypeElectric
Engine TypeOHV
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton