Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583576

MPN #: OZ5BCA

OZ Lifting OZ5BCA Domestic Beam Clamp 5 Ton Cap., Fits Beam Flange Range 3"-9"

Product Description
OZ Lifting Domestic Beam Clamp, 5 Ton Capacity, Fits Beam Flange Range 3"-9"

BEAM CLAMP MADE IN USA - This OZ Lifting Products Beam Clamp is from raw steel to final packaging, 100% made in the USA. It features a fully welded box construction. Unlike our competitors, OZ Lifting Products uses no press fit pins in our beam clamps. We completely weld the support plates as well as the main load pin to the heavy duty side plates. This provides for exceptional rigidity and strength. Also, Oz Lifting Products uses a combination of industrial powder coating and zinc plating for increased durability.

FEATURES and BENEFITS
  • Robust all-steel fully-welded construction
  • Super-quick adjustment to most I-Beams
  • Safety yellow powder coating for durable surface protection


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width4-7/16 in
Height9 in
Weight Capacity10000 lbs
Weight26 lbs
Dimension F7.5 - 9 in
Dimension C4.41 in
Dimension H1.125 in
Dimension A3 - 9 in
Head Room7-1/2 to 9 in
Flange Width3 to 9 in
Dimension B19.5 in
Dimension G2.5 in
Flange Thickness1.57 in
Dimension D1.5 in
Dimension E11 in

Product Details

Assembly RequiredNo
TypePremium Domestic Beam Clamp
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZ5BCA
BrandOZ Lifting Products

Warranty

Warranty5 yr