Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2183467

MPN #: TSSWB15

Thermo Scientific Precision™ Shaking Water Bath SWB 15, 15 Liters

Product Description
Thermo Scientific™ Precision™ shaking water baths support a range of sensitive life science and QA/QC applications - from warming fragile reagents to tissue culturing and genetics sequencing. Easily clean and maintain your bath with new coil-free interior. The Precision shallow form shaking bath has a removable tray that allows for use with smaller sample containers. Precision Dubnoff shaking water baths are designed specifically for applications that require your samples to be incubated in a controlled atmosphere.

Features:
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating and damage with low-fluid protection
  • Conveniently save commonly used settings with four temperature and shaking speed presets
  • Help protect your work with audible alarms
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new hinged lid and extended height
  • Features next-generation shaker motor
  • UL Listed and CE Marked

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,725.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Exterior Dimensions24.9"L x 15.5"W x 9.8"H
Working Access Dimensions11.5"L x 12"W x 6.5"H

Product Details

TypeWater Baths
Hertz50/60 Hz
Temperature RangeAmbient + 5 to 100 °C
Temperature Stability(+/-)0.1°C / (+/-)0.05°C
Capacity15 L
Voltage100-240 V
IncludesStainless Steel Gable Cover, Shaking Tray, and Rubber Duck
MaterialEpoxy Powder-Coated Steel Exterior, Stainless Steel Interior
DescriptionPrecision Shaking Water Bath
Watts1200 W
Manufacturers Part NumberTSSWB15
BrandThermo Scientific

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsUL Listed, CE Marked