Benchmark Scientific myBath Circulating Water Bath, 20 Liter Capacity, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Benchmark's myBath CR circulating water baths offer the same accuracy and convenience of our static myBath series, but with faster heat ramping and enhanced stability/uniformity. With constant circulation, water temperature is uniform throughout the chamber, eliminating "cold-spots" and allowing for quick recovery following insertion of frozen samples. Ambient +5° to 100°C
The myBath CR utilizes digital PID processing control that accurately maintains and adjusts the temperature to the set parameters. Once the desired temperature has been programmed, the instrument begins to heat, while indicating both the set and actual temperatures on the large, digital display.
The chamber and heating coil are constructed of stainless steel, resulting in easy cleaning. Optional accessories are available for securing test-tubes and an optional gabled lid can be purchased to improve efficiency.
The myBath CR utilizes digital PID processing control that accurately maintains and adjusts the temperature to the set parameters. Once the desired temperature has been programmed, the instrument begins to heat, while indicating both the set and actual temperatures on the large, digital display.
The chamber and heating coil are constructed of stainless steel, resulting in easy cleaning. Optional accessories are available for securing test-tubes and an optional gabled lid can be purchased to improve efficiency.
PRICE
$1,399.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25.3 lbs |
| Exterior Dimensions | 21-3/16"W x 13-3/8"D x 11-7/8"H |
Product Details
| Temperature Range | Ambient +5 to 100 |
| Type | Circulating Water Bath |
| Capacity | 20 L |
| Voltage | 120 V |
| Material | Stainless Steel Chamber & Coil |
| Hertz | 60 Hz |
| Manufacturers Part Number | B2023-20 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |