Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3792189

MPN #: SB0012

Benchmark Scientific Shaking Water Bath with Universal Spring Platform, 12 Liter Capacity, 120V

Product Description
SB-12L Shaking - This compact shaking water bath utilizes the well proven, belt-less motor drive system from our popular Orbi-Shaker™ Series, with the addition of precision temperature control up to 80° C.

The seamless, stainless steel chamber has a 12 liter capacity and includes a universal spring-loaded platform for securing 15 & 50ml test tubes, as well as Erlenmeyer flasks and media bottles up to 1 liter. A hinged and removable lid is also included to reduce energy waste, prevent splashing and divert condensation away from samples.

Easy to use controls allow the user to digitally select and monitor time, temperature and shaking speed, while a constant monitoring system ensures accuracy over each parameter.

Features:
  • Orbital shaking motion
  • Included spring platform accepts tubes, bottles and flasks
  • Digital control of time, temperature and speed
  • Compact design, conserves benchspace


PRICE
$3,895.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs
Exterior Dimensions12-3/16"W x 13-1/2"D x 12"H

Product Details

TypeShaking Water Bath
Hertz60 Hz
Temperature RangeAmbient +5 to 80 °C
Capacity12 L
Voltage120 V
IncludesUniversal Spring Platform
MaterialStainless Steel
Manufacturers Part NumberSB0012
BrandBenchmark Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, ISO Certified