Pentel® Sharp Kerry Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® Sharp Kerry™ Mechanical Pencil is handcrafted with watchmaker's tools for precision, beauty and accuracy. Includes a cap for the ultimate in pocket and purse protection. The cap provides proper balance while writing and protects the tip when not in use. Elegantly sized to fit comfortably in pockets and purses. All models are pre-loaded with Pentel® Super Hi-Polymer® HB lead which never needs sharpening, is super strong and produces a clear dark line.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Sharp Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 1/Pack |
| Refillable | Yes |
| Manufacturers Part Number | P1035A |
| Retractable | Yes |
| Barrel Color Family | Black |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |