Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3784524

MPN #: 12954

Ergodyne® Shax 6055 Heavy Duty Pop-Up Tent Kit w/Solid Sidewalls, 10'L x 10'W x 10-13/16'H,Blue

Product Description
The Shax 6055 Heavy-Duty Pop-Up Tent Kit with Enclosed Sidewalls provides quick, reliable shelter for shade, rest and recovery on the job site. This kit allows the tent to be partially enclosed for privacy, security and protection from the elements.

The weight bags can be quickly and easily filled with dirt or sand and placed around opposite legs of the tent to provide extra security on windy days.

What's Included:
  • (1) Shax 6002 Heavy-Duty 10ft x 10ft Pop-Up Tent: Includes storage bag, ground stakes and ropes to provide a secure base and canopy
  • (2) Shax 6194 Tent Solid Sidewalls: Provides added protection from wind, sun and rain
  • (1) Shax 6094 Tent Weight Bags - 2 Pack: Offers extra security and stability on windy days


PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width10 ft
Height10-13/16 ft
Weight52.6 lbs
Size10 x 10
Side Wall Height6 ft 4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
ColorBlue
Series6055
Canopy StylePop Up
Number of Poles4
MaterialPolyester
Package Quantity1
Frame MaterialSteel
Leg TypeStraight Leg
Manufacturers Part Number12954
BrandErgodyne

Compliance & Certifications

CertificationsCPAI-84