What's Included:
- (3) Shax 6194 Tent Solid Sidewalls: Provides protection from wind, sun and rain
- (1) Shax 6196 Tent Zippered Door Sidewall: Allows for full tent enclosure and easy enter and exit from inside the tent
Weights & Dimensions
| Length | 9-1/2 ft |
| Height | 6-5/16 ft |
| Weight | 4 lbs |
| Size | 9-1/2 x 6-5/16 |
| Side Wall Height | 6 ft 4 in |
Product Details
| Assembly Required | No |
| Color | White |
| Series | 6058 |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 12973 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | CPAI-84 |