Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB3784553

MPN #: 12932

Ergodyne® Shax 6196 Pop-Up Tent Sidewall with Zippered Door, 9-1/2'L x 6-5/16'H, Blue

Product Description
Features:
  • Added Protection and Privacy - Attaches to pop-up tents for extra shelter from sun, wind and rain, with a zippered closure for quick access and increased privacy
  • One Size - Fits all sides of the 10ft x 10ft // 3m x 3m Shax 6001 and 6002 Pop-Up Tents, as well as the 10ft side of the 10ft x 20ft // 3m x 6m Shax 6004 Pop-Up Tent
  • Large Zipper Pull - For easy opening and closing when wearing gloves
  • Ultimate Durability - 300D polyester with PU and UV coatings for protection from rain and sun
  • Easy, Secure Attachment - Eight side hook & loop straps, four top clips and two bottom clips fasten the sidewall firmly to the tent frame, while side loops allow the panel to be rolled up and stowed for a larger entryway
  • Tested & Approved - Meets CPAI-84 code
  • Includes One Sidewall Panel
  • Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 ft
Height6-5/16 ft
Weight0.9 lbs
Size9-1/2 x 6-5/16
Side Wall Height6 ft 4 in

Product Details

Assembly RequiredNo
ColorBlue
Series6196
MaterialPolyester
Package Quantity1
Manufacturers Part Number12932
BrandErgodyne

Compliance & Certifications

CertificationsCPAI-84