Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201845

MPN #: SHB020-20

Harrington® SHB Ultra Low Headroom Manual Chain Hoist with Geared Trolley, 2 Ton Cap., 20' Lift

Product Description
Harrington's® SHB ultra-low trolley hoist offers premium quality and durability in a low profile package. This industrial grade hand chain hoist and geared trolley configuration minimizes beam-to-hook distance making it ideal for applications where longer hook travel is required.

Features:
  • Extremely low headroom for use where space is limited
  • Efficient hoist drive train minimizes effort required to operate
  • Trolley wheels fit on both tapered and flat flanged beams
  • Maintenance-free sealed trolley ball bearings are lubed-forelife and offer smooth movement with low friction and long life
Capabilities to Count On:
  • 20-foot lift is standard
  • All-steel construction for hoist durability
  • Reliable hoist braking with double enclosed brake cover that keeps out rain, dust and dirt
  • Grade 100 heat-treated manganese alloy load chain resists abrasion and wear
  • Cast trolley wheels and steel side plates for heavy-duty applications


PRICE
$11,085.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight271 lbs
Head Room5-11/16 in
Lift20 ft
Flange Width3-1/4 to 8 in

Product Details

TypeManual Chain Hoist w/ Geared Trolley
ColorYellow
SeriesSHB
MaterialSteel
Package Quantity1
Manufacturers Part NumberSHB020-20
SuspensionTrolley
BrandHarrington

Warranty

Warranty2 yr