Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Andre

Model # :WBB2085534

MPN #: SHD-104

Andre SHD-104 - Spring Hangers 3"L x 2-1/4"W x 5-1/2"H

Product Description
SHD series spring hangers are large diameter steel springs housed in rectangular steel brackets. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled.NOTES:Bracket: Blue powder coatedSpring: Hot dip galvanizedDesign allows angular hanger misalignmentHanger rods and nuts not included

PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2-1/4 in
Height5-1/2 in
Weight2 lbs
Deflection at Solid Load1 in
Max Load260 lbs
Mount Height5-1/2 in
Bolt Size1/2 in
Deflection1 in

Product Details

ColorBlue
Package Quantity1
Manufacturers Part NumberSHD-104
Rated Load172 - 195
BrandAndre