Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dehnco

Model # :WBB462573

MPN #: RC-4054

Dehnco Rotary Shear Cutter for 40" Material Width, Black & White

Product Description
The rotary shear cutter has a 40" cut capacity. This cutter comes completely assembled and ready to operate. The two-directional cut allows for quicker sheeting of your roll material. The retaining systems hold the leading edge of up two rolls and grant easy access to the material. The RC-style cutter is great for cutting a wide range of materials (paper, plastic, bubble wrap, foam, vinyl, fiberglass, etc.). This cutter can also mount on the RS single and MRS multiple roll stands. The stand is sold separately. The RC and APN style cutters can be attached using the D-9049 brackets - Global# B462493.

PRICE
$465.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Max Material Width40 in

Product Details

TypeCutter
Mounting LocationStand Sold Seperately
MaterialSteel
Package Quantity1
DescriptionRotary Shear Cutter
ColorBlack
Blade TypeStandard
Manufacturers Part NumberRC-4054
BrandDehnco