This rotary shear cutter can accommodate materials having 72" width. This cutter comes completely assembled and ready to operate. The two-directional cut allows for quicker sheeting of your roll material. The retaining systems hold the leading edge of up two rolls and grant easy access to the material. The RC-style cutter is great for cutting a wide range of materials (paper, plastic, bubble wrap, foam, vinyl, fiberglass, etc.). This cutter can also mount on the RS single and MRS multiple roll stands. The stands are sold separately. The RC and APN style cutters can be attached using the D-9049 brackets - Global# B462493.
Dehnco Rotary Shear Cutter for 72" Material Width, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 86 in |
| Max Material Width | 72 in |
Product Details
| Type | Cutter |
| Mounting Location | Stand Sold Seperately |
| Material | Steel |
| Package Quantity | 1 |
| Description | Rotary Shear Cutter |
| Color | Black |
| Blade Type | Standard |
| Manufacturers Part Number | RC-7286 |
| Brand | Dehnco |