Plasticade SHECM Speed Hump End Cap - Male, Use with SH36 Speed Hump
Write a Review
|
Questions & Answers (0)
Product Description
100% recycled rubber male end cap for speed hump. Gives speed hump a finished look. Use 5 ea. XASPHALT per speed bump for asphalt installation or 5 ea. XCONCRETE for concrete installation.
PRICE
$60.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 36 in |
| Height | 2-3/8 in |
| Weight | 23 lbs |
| Reflective | No |
Product Details
| Type | End Cap |
| Fillable | No |
| Color | Black |
| Mounting Holes | 5 |
| Foldable | No |
| Mounting Location | Asphalt/Concrete |
| Material | Recycled Rubber |
| Description | Speed Hump Male End Cap |
| Package Quantity | 1 |
| Manufacturers Part Number | SHECM |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |