Model # :WBB402724
MPN #: 1212APP188
#12 x 3/4 Phillips Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
12X3/4 Phillips Pan Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Threads per Inch | 11 |
| Size | #12 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 1212APP188 |