Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USG

Model # :WBB1627277

MPN #: 2210

USG 2210 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/Pack

Product Description
USG Radar™ClimaPlus™#2210, 2'x'2'x5/8", Square Edge

Radar ClimaPlus acoustical ceiling panels are economical, medium textured panels that feature a unique, non-directional pattern. They are made with a water felted manufacturing process that provides excellent ceiling attenuation class (CAC) performance. They install quickly and easily and are classified as low emitting ceiling panels. The surface of the panels has perforations that aids in sound absorption, and it cleans easily with a soft brush or vacuum.
  • ClimaPlus 30-year lifetime system warranty against visible sag, mold, and mildew.
  • Fiberboard material
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Noise reduction coefficient of 55
  • Non-directional pattern provides fast, efficient installation
  • Use a soft brush or vacuum for easy maintenance
  • For use with 15/16" or 9/16" wide grid
  • 16/Case
PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
169.95
Buy 10+ units
159.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight3 lbs
Thickness5/8 in

Product Details

NRC0.55
CAC33
ColorWhite
Percent Recycled Content28 - 30
PatternNon-directional
Edge TypeSquare
Light Reflection0.84
MaterialMineral Fiber
Package Quantity16
Manufacturers Part Number2210
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems