Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627286

MPN #: 414

USG 414 Frost™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 8/Pack

Product Description
USG Frost™ClimaPlus™#414, 2'x2'x3/4", Shadowline Edge with Bevel

USG Frost™ ClimaPlus™ ceiling tile features an excellent combination of noise reduction and sound attenuation for use in mixed (open plan/closed plan) office design. The high light-reflective finish on this product reduces light fixtures and energy use. This product features the ClimaPlus™ 30-year lifetime system warranty against visible sag, mold, and mildew.
  • Cast Mineral Wool material
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Noise reduction coefficient of .70
  • Zero VOC Emissions
  • Damage-resistant panels with integral color help to reduce the overall cost of ownership
  • Easily maintained with a soft brush or vacuum
  • For use with 15/16" wide grid
  • 8/Case
PRICE
$285.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight6 lbs
Thickness3/4 in

Product Details

NRC0.70
CAC36
ColorWhite
Percent Recycled Content69
PatternDirectional
Edge TypeSLT (Shadowline Tapered)
Light Reflection0.84
MaterialMineral Fiber
Package Quantity8
Manufacturers Part Number414
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems