Sheila Shine Stainless Steel Cleaner & Polish, Gallon Can - SSI4EA
Write a Review
|
Questions & Answers (0)
Product Description
Removes greasy film and water marks. Resists fingerprints and streaking. Repels water; preserves surface against deterioration. Requires no rubbing or polishing. Also works on Formica®, porcelain, fiberglass, enamel and plastic.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | 1 gal |
Product Details
| Scent | Unscented |
| Capacity | 1 gal |
| Size Type | Gallon Can |
| Package Quantity | 1 Can |
| Description | Stainless Steel Cleaner/Polish |
| Manufacturers Part Number | SSI4EA |
| Brand | Sheila Shine |