Quantum Window WMS531 for Magnum Bins Sold Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
Optional clear window increases storage capacity of Giant Storage Bins and allows viewing of contents. Fits bins that measure 12"W x 20"D x 6"H.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | WMS531 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |