Lyon® Shelf for Adjustable Workbench 48"W x 12"D, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Designed with practicality in mind, this lower shelf for our adjustable workbench helps expand your storage capabilities. It allows you to keep essential tools and materials within arm's reach. The lower shelf is designed as a half-depth shelf, providing extra storage space without compromising legroom or workspace functionality. Its convenient design ensures you can keep your workspace organized without sacrificing valuable floor space. For those seeking even more storage capacity, you can easily order two lower shelves to create a full-width lower shelf, doubling your workspace storage space.
We make the lower shelf for our adjustable workbench from heavy-duty steel for maximum strength and durability. The sleek Dove Gray powder coat paint finish not only adds a professional and modern look to your workspace but also offers exceptional protection, ensuring the shelf's longevity. Available in 48", 60", 72", and 96" widths, this lower shelf is compatible with various workbench sizes, allowing you to choose the perfect fit for your workspace requirements.
Optimize your workspace and keep it organized with our lower shelf for our adjustable workbench. This half-depth shelf provides convenient storage while preserving your workspace's functionality. Upgrade your workspace today so you can experience the difference for yourself.
We make the lower shelf for our adjustable workbench from heavy-duty steel for maximum strength and durability. The sleek Dove Gray powder coat paint finish not only adds a professional and modern look to your workspace but also offers exceptional protection, ensuring the shelf's longevity. Available in 48", 60", 72", and 96" widths, this lower shelf is compatible with various workbench sizes, allowing you to choose the perfect fit for your workspace requirements.
Optimize your workspace and keep it organized with our lower shelf for our adjustable workbench. This half-depth shelf provides convenient storage while preserving your workspace's functionality. Upgrade your workspace today so you can experience the difference for yourself.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 1-1/2 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf |
| Country of Origin | China |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DD232640 |
| Brand | Lyon |