Metro® MetroMax 4 Four-Tier Corner Add-On "S" Hook Kit
Write a Review
|
Questions & Answers (0)
Product Description
Create an L-shaped configuration with your 4-tier MetroMax 4 Add-On Unit (sold separately). Includes 4 MetroMax 4 Intermediate "S" Hooks.
PRICE
$30.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1-5/16 in |
| Height | 1-15/16 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hooks |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Silver |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |