Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB652736GY

MPN #: QSBU-800GY

Quantum QSBU-800 Shelving With 10 Giant Hopper Bins Gray, 36x18x75

Product Description
SHELVING WITH PLASTIC JUMBO HOPPER BINS
Steel Shelving with 10 Hopper Bins
These shelf systems include jumbo hopper bins for efficient storage in retail and display applications. Quality heavy-duty hopper storage bins feature a wide front opening for access with 2 side grip handles. The durable, easy-to-clean polypropylene construction of these hopper bins resists rust, corrosion and most chemicals making them ideal for storage applications. Steel Shelving features gray enamel finish with 475 lb. capacity per shelf. Includes cross bracing for increased stability.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height75 in
Weight115 lbs

Product Details

Assembly RequiredYes
Shelf TypeSteel Shelf
Shelf Capacity475 lbs
Bin Quantity (Bin Size)10(B)
ColorGray
Number of Bins10
StyleSteel
Number of Shelves6
MaterialSteel
Bin ColorGray
Manufacturers Part NumberQSBU-800GY
Bin MaterialPolypropylene
BrandQuantum Storage Systems