Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2373075

MPN #: 30391884

Ohaus® SHHD6850DG Heavy Duty Orbital Shaker, Digital, 120V

Product Description
Ohaus® Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.

Features:
  • Applications: Cell Cultures, Solubility Studies, Extractions, Bacteria & Yeast Cultures and Suspensions, Staining/Destaining, Immunoassays, Protein Studies, Blotting Techniques
  • Display: Independent LED displays for speed/time allow the operator to view both settings simultaneously and control knobs with dial markings (analog models)
  • Operation: Detachable 3-wire cord and plug (included)
  • Communication: RS232 interface provides two-way communication for data logging and unit control (digital models)
  • Construction: Cold rolled steel (CRS)
  • Design Features: Built-in tray (11 x 13 inch or 28 x 33 cm) with a non-slip rubber mat (included)
PRICE
$10,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/4 in
Width36 in
Height6-3/4 in
Weight229 lbs
Orbit Diameter2 (51 mm) in
Plate Size24 x 36 in

Product Details

TypeLaboratory Shaker
Drive SystemBrushless DC Motor; Triple Eccentric
MotionOrbital
Temperature RangeAmbient +5 - 65 °C
Capacity150 lbs / 68 kg
Voltage120 V
ControlDigital
MaterialAluminum
DescriptionHeavy Duty Orbital Shaker
Package Quantity1
Manufacturers Part Number30391884
Timer1 Second - 160 Hours
BrandOhaus
Speed15 - 300 rpm
Frequency50/60 Hz

Compliance & Certifications

CertificationsCAN/CSA C22.2 61010-2-051, UL 61010-1, TUV SUD