GENIE® 83041369 3-D Orbital Shaker Attachment for Roto-Shake Genie, Pack of 1
The 3-D Orbital Shaker Attachment for the Roto-Shake Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers. It moves at a 5 degree angle through a 360 degree rotation (providing a combination of vertical and horizontal motions). This means that every corner or crevice of a container will receive complete mixing, making it the perfect choice for applications such as gel and blot staining/blocking, sample washing, polymer resin preparation, and more. Please note, platform capacity is 1 Kg (2.2 lb).
GENIE® 83041369 3-D Orbital Shaker Attachment for Roto-Shake Genie, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | SI-1150 |
| Capacity | 1 Kg (2.2 lbs.) |
| Package Quantity | 1 |
| Description | 3-D Orbital Shaker Attachment for Roto-Shake Genie |
| Brand | Genie |