Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074538

MPN #: F37041-0000

Bel-Art Spindrive Orbital Shaker Platform, 8-7/8 x 8-7/8 x 2-1/16"

Product Description
Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment. Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing. U.S. Patent 5,409,312.

  • Shake and mix; rotating orbit diameter of 21.7mm
  • Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Platform protects the operating mechanism from spills; non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8 kg (15 lb)
PRICE
$455.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF37041-0000
BrandBel-Art