Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB3783388

MPN #: SPVCIMINI

Armor Smarty Pak™ VCI + Desiccant Pouch, Mini, Covers 4-10 Cu. Ft., 300/Carton, White

Product Description
The Armor Smarty Pak™ protects ferrous and non-ferrous metals from corrosion by combining VCI (vapor corrosion inhibitor) and desiccants in one pack. Smarty Pak's™ provide dual protection from rust and corrosion - the VCI emits corrosion-inhibiting vapors to prevent rust while the desiccant reduces humidity and moisture from the packaging.

Features:
  • Mess-free rust prevention – no cleaning, wiping or degreasing of metal
  • Non-dusting and lint-free for use where fibrous packaging materials are not allowed
  • Safe rust prevention free of oils, solvents or other harsh chemicals
  • Protects for up to 24 months
  • Meets all REACH and RoHS requirements


PRICE
$505.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3-1/2 in
Weight20 lbs

Product Details

Package TypeCarton
Package Quantity300
ColorWhite
Manufacturers Part NumberSPVCIMINI
Heat SealableN
ConductiveN
BrandArmor

Compliance & Certifications

CertificationsREACH/RoHS