Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB498422RD

MPN #: 35190

Akro-Mils® Plastic Nest & Stack Tote, 19-1/2"L x 15-1/2"W x 10"H, Red - Pkg Qty 6

Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.



PRICE
$112.50  Sold in packages of 6 / $18.75 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width15-1/2 in
Height10 in
Size (L x W x H)19-1/2 x 15-1/2 x 10 in
Inside Length16 in
Inside Width13-1/4 in
Inside Height9-7/8 in
Inside Top Length17 in
Inside Top Width14-1/2 in
Inside Bottom Length16 in
Inside Bottom Width13-1/4 in
Stacked Weight Capacity275 lbs
Weight Capacity55 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number35190
BrandAkro-Mils
TypeStorage Tote
ColorRed
LidNo
Capacity1.20 ft³
Package Quantity6
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant