Akro-Mils® Plastic Nest & Stack Tote, 23-1/2"L x 19-1/2"W x 13"H, Red - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.
PRICE
$86.85 Sold in packages of 3 / $28.95 ea
1
1
Expected on or around 09/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 19-1/2 in |
| Height | 13 in |
| Size (L x W x H) | 23-1/2 x 19-1/2 x 13 in |
| Inside Length | 19-1/2 in |
| Inside Width | 16-7/8 in |
| Inside Height | 12-7/8 in |
| Inside Top Length | 20-7/8 in |
| Inside Top Width | 18-1/8 in |
| Inside Bottom Length | 19-1/2 in |
| Inside Bottom Width | 16-7/8 in |
| Stacked Weight Capacity | 375 lbs |
| Weight Capacity | 75 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 35230 -RED |
| Brand | Akro-Mils |
| Type | Storage Tote |
| Color | Red |
| Lid | No |
| Capacity | 2.60 ft³ |
| Package Quantity | 3 |
| Stack and/or Nest | Stack & Nest |
Compliance & Certifications
| Certifications | FDA Compliant |