Features:
- Heavy-duty, tough totes are reliable
- Totes can also be placed on dunnage platform to keep stored goods off the floor
- 19-1/2"L x 15-1/2"W x 13"H
- 1.70 cu. ft. capacity
- Color: Red
- Made in USA
- Priced per each, 6 each per carton
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 13 in |
| Inside Length | 17 in |
| Inside Width | 14-1/2 in |
| Inside Height | 12-7/8 in |
| Inside Top Length | 17 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 15-7/8 in |
| Inside Bottom Width | 13-3/8 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Red |
| Lid | No |
| Capacity | 1.7 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | SNT195RD |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |