A-SAFE Shock-Absorbing Dock Buffer, 11-5/8"W x 20-1/2"H, Pair
Write a Review
|
Questions & Answers (0)
Product Description
Dock Buffer is a shock-absorbing, polymer-based protective pad designed to shield loading dock bays from repeated impact damage caused by reversing heavy goods vehicles.
It is engineered for durability, visibility, and low maintenance, making it ideal for both internal and external dock environments.
Multi-Layer Polymer Construction: Absorbs impact and friction energy during vehicle loading and unloading, reducing damage to dock infrastructure.
High-Visibility Stripe: Integrated yellow stripe enhances driver guidance and safety.
Weatherproof & Non-Corroding: Resistant to chemicals, water, and UV exposure; no painting required
Vehicle Compatibility: Suitable for all goods vehicle and trailer types.
It is engineered for durability, visibility, and low maintenance, making it ideal for both internal and external dock environments.
Multi-Layer Polymer Construction: Absorbs impact and friction energy during vehicle loading and unloading, reducing damage to dock infrastructure.
High-Visibility Stripe: Integrated yellow stripe enhances driver guidance and safety.
Weatherproof & Non-Corroding: Resistant to chemicals, water, and UV exposure; no painting required
Vehicle Compatibility: Suitable for all goods vehicle and trailer types.
PRICE
$759.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Depth | 4-5/16 in |
| Height | 20-1/2 in |
| Projection | 4-5/16 in |
Product Details
| Assembly Required | No |
| Type | Dock Buffer |
| Color | Black |
| Number of Mounting Holes | 6 |
| Configuration | Standard |
| Material | Polymer |
| Package Quantity | 2 |
| Manufacturers Part Number | N-02-01-0002 |
| Mounting Style | Welded or Bolt On |
| Shape | Rectangular |
| Brand | A-SAFE |