Steel Faced Dock Bumper, Rectangular, 18Wx8H, Brown
|
Questions & Answers (0)
Product Description
Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts. Steel Face.
PRICE
$95.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 8 in |
| Weight | 32 lbs |
| Projection | 2-1/2 in |
| Face Width | 17-1/2 in |
| Bolt Spacing | 8"W |
| Mounting Hole Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Steel Faced Dock Bumper |
| Color | Brown |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 8 in |
| Material | Reinforced Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B-818-SF |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |