Molded Dock Bumper, Rectangular, 12-13/16Wx11-13/16H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts. Plastic face bumper features two piece construction fully assembled and ready for installation.
PRICE
$157.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-13/16 in |
| Depth | 13 in |
| Height | 11-13/16 in |
| Weight | 29 lbs |
| Projection | 4 in |
| Face Width | 12-13/16 in |
| Bolt Spacing | 9-3/8"W, 6-15/16"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Yellow |
| Hole Spacing Vertical | 6-15/16 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 9-3/8 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B-1213-4PF |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |