Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3178050

MPN #: 48-89-4631

Milwaukee SHOCKWAVE Impact Duty™ RED HELIX™ Titanium Drill Bit Set - 23PC

Product Description
Our MILWAUKEE® SHOCKWAVE Impact Duty™ 23PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Includes:
  • (2) 1/16" Titanium SHOCKWAVE™
         Impact Duty Drill Bit (48-89-4601)
  • (2) 5/64" Titanium SHOCKWAVE™
         Impact Duty Drill Bit (48-89-4602)
  • (1) 3/32" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4603)
  • (1) 7/32" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4611)
  • (2) 7/64" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4604)
  • (1) 15/64" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4612)
  • (2) 1/8" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4605)
  • (2) 1/4" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4613)
  • (2) 9/64" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4606)
  • (1) 5/16" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4617)
  • (2) 5/32" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4607)
  • (1) 3/8" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4621)
  • (1) 11/64" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4608)
  • (2) 3/16" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4609)
  • (1) 13/64" SHOCKWAVE™ RED HELIX™
         Titanium Drill Bit(48-89-4610)


  • PRICE
    $49.97

    1
    1
    Usually ships in 20 to 23 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthVarious
    Flute LengthAssorted
    SizeVarious in

    Product Details

    TypeTwist
    Applicable MaterialsMetal, Wood, Plastics
    FinishTitanium
    MaterialTitanium Nitride Coated
    Package Quantity23
    Shank TypeHex
    Manufacturers Part Number48-89-4631
    Tip TypeQuad Edge
    BrandMilwaukee