3-Tier Bin, 18" L x 45" H, Metal, Black
Write a Review
|
Questions & Answers (0)
Product Description
3332B, 3-Tier Bin, 18" L x 45" H, Metal, Black
Black 3-Tier Bin - 45 Inch Is Idea For Displaying Sale Items In A Variety Of Retail Environments. Black 3-Tier Bin - 45 Inch is constructed of high quality materials for long lasting durability. Round, 3-level design made for displaying small impulse items. Height is 45 in. Color is Black
Black 3-Tier Bin - 45 Inch Is Idea For Displaying Sale Items In A Variety Of Retail Environments. Black 3-Tier Bin - 45 Inch is constructed of high quality materials for long lasting durability. Round, 3-level design made for displaying small impulse items. Height is 45 in. Color is Black
PROMOTIONAL PRICE
$95.96was $119.95
Save $23.99 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 45 in |
| Weight | 24 lbs |
Product Details
| Finish | Metal |
| Description | 3-Tier Bin |
| Color | Black |
| Manufacturers Part Number | 3332B |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |