Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 1/2 Ton, 10' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 24 lbs |
| Head Room | 12-13/16 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF005-10 |
| Brand | Harrington |
Related Products
With a 2 T capacity, the Industrial Chain Hoist offers exceptional durability through its all-steel construction and grade 80 zinc-plated load chain. It features fully enclosed gearing for reduced lifting effort and smooth operation. The Weston-style brake system with a twin pawl design ensures safety and efficiency. The hoist is finished with a durable powder coat and comes with a free spare set of latches, making it a dependable choice for heavy-duty lifting tasks.
Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain ...
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability. Features: Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover Enjoy increased lifting height thanks to low headroom Compact design results in lightweight and easy portability Minimize manual effort thanks ...
Manual Chain Hoists have been around for decades, with one main advantage: they help lift heavy materials. Now, JET® is changing the game. With the all new JET® AL100 Series Manual Chain Hoist, lifting heavy material just got easier. The AL100 Series is 20% lighter, 20% thinner, and offers the smallest head room compared to the closest competitor on the market. Features: Extra large hand chain opening for side chain pulling Sealed housing to provide extra protection against the elements Complies with ANSI/ASME B30.16 and HAST-2 Standards Cast steel safety latches Dual pawl Weston ...
The Premium Chain Hoist with a 1.5 T capacity provides exceptional safety through its Standard Overload Protection, set at approximately 150% of the rated load. Designed for versatile lifting and pulling tasks, this hoist features double-reduction gearing to ensure minimal effort during operation. Its innovative hand-wheel design allows for smooth chain movement from any angle, and the all-steel construction delivers outstanding durability and long-term performance. Material: Carbon Steel, Zinc Plated Chain