Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3159947

MPN #: 1705

Forney® Shop Flame Medium Duty Torch Kit

Product Description
Cuts up to 150mm (5.91") and welds up to 9mm (0.35") with proper tips. Cuts up to 5mm (0.20") and welds 1.98mm (5/64") right out of the box. Ideal for general maintenance medium duty fusion welding, braze welding, brazing, hand cutting applications, HVAC and automotive repair. For use in light fabrication, in the shop, on the farm or ranch and at home. 250-series regulators. 100-series torch handle. 1350-series cutting attachment. 0-3-101 cutting tip. W-1-0 welding tip. 1/4" (6.35mm) x 12.5' (3.81m) twin welding hose with fittings. Built-in check valves and flashback arrestor. Accessories included: 50mm (1.97") cup type shade #5 goggles, round single flint striker, 13-piece tip cleaner and plastic carry case.

Features:
  • Oxygen Regulator: 250-Series (87090)
  • Acetylene Regulator: 250-Series (87091)
  • Torch Handle: 100FC-Series (87093)
  • Cutting Attachment: 1350-Series (87092)
  • Cutting Tip: 0-3-101 (60447)
  • Welding Tip: W-1-0 (87822)
  • Hose: 1/4" (6.35mm) x 12.5' (3.81m) T-Grade (N/A)
  • Check Valves and Flashback Arrestor: Built-in
  • Goggles: 50mm (1.97") Cup Style Shade #5 (55311)
  • Spark Lighter: Single Flint (86102)
  • Tip Cleaner: 13-piece (86119)
  • Packaging: Clamshell (N/A)
  • Warranty: 30 Days


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width7 in
Height15-1/8 in
Weight11.9 lbs

Product Details

Package Quantity1
DescriptionShop Flame Medium Duty Torch Kit
Manufacturers Part Number1705
ProcessOxy-Acetylene
BrandForney