Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428141

MPN #: 862ASD

American Forge & Foundry Shop Press, 150 Ton, Super Duty

Product Description
Double pump air motor provides added speed and efficiency. Shatter resistant polycarbonate protector shield provides maximum protection against shrapnel and other debris. Welded construction for exceptional strength and durability. Glycerin filled gauge accurately shows pressing force. 7 position bed height configurations for ultimate operator flexibility. Heavy duty cable winch system provides effortless bed adjustment. Lateral head adjuster provides smooth side to side movement of the press head. Includes 2 pc press plate set and 10 pc pin and bearing press adapter set. Meets ASME 2014. 150 Tons. 1 Year Limited Warranty.

PRICE
$20,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number862ASD
BrandAmerican Forge & Foundry
Max Pressure150 Tons psi

Warranty

Warranty1 yr