C-Line® Shop Ticket Holder, Vinyl with Blue/White Stripes, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Instantly make safety signs and corporate notices stand out by storing documents inside the Striped Shop Ticket Holder. Unique patterned design featuring OSHA colored stripes are printed along the edges of the holder. The bright colors help draw employee or visitor attention to the information displayed inside the holder. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 9" x 12" size. Blue/White diagonal stripes-Information. 25/BX.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 15/16 in |
| Height | 13-9/16 in |
| Weight | 3 lbs |
| Sheet Size | 9 x 12 |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Shop Ticket Holder |
| Color | Blue |
| Manufacturers Part Number | 44105 |
| Brand | C-Line Products |