Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3150691

MPN #: 24 522 278

Kohler® Short Block with Cast Iron Bore For Engine Models CH730, 48 lb. wt.

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$1,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Shaft Size3-5/16 in

Product Details

Horsepower23-1/2
Shaft TypeVertical
ColorSilver
Max HP/RPM23-1/2/3000
Cycles4
Start TypeElectric
Governor SystemCentrifugal
Oil Capacity64
MaterialMetal
Displacement44.2 in³
Fuel TypeGasoline
Number of Cylinders2
Engine Type4-Stroke OHV V-Twin Cylinder
Ignition SystemElectronic
Lube TypePressure
BrandKohler

Warranty

WarrantyResidential 2 Years, Commercial/Rental 90 Days

Compliance & Certifications

Emission RatingEU Stage V, EPA Phase III, CARB Phase III, China Phase II