Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168849

MPN #: 49E877-0034-Z1

Briggs & Stratton® Vanguard® EFI Series Gas Engine, 4-19/64" Vertical Shaft, 28 HP

Product Description
28 GHP Vanguard® EFI Series 4-Cycle Gas Engine

Features:
  • Electronic Fuel Injection
  • Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems
  • Increased cylinder block structure for added strength and durability
  • Cooling fin inspection panels speed debris inspection and cleaning
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Buyer protection package provides three-year limited commercial engine warranty


PRICE
$2,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Size1-1/8" x 4-19/64" in

Product Details

Shaft TypeVertical
Horsepower28
ColorBlack
Cycles4
Air Cleaner TypeCyclonic Air Cleaner
Start TypeElectric
MaterialCast Iron
Displacement810cc in³
Engine Type4-Cycle
Ignition SystemElectronic
BrandBriggs & Stratton

Warranty

Warranty3 Years Limited Commercial