INSIZE Magnetic V-Block, 6801-1201
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 |
| Depth | 3-1/8 |
| Height | 3-3/4 |
| Size | 3.15" x 2.76" x 3.74" |
Product Details
| Style | Magnetic V-Blocks |
| Description | Magnetic V-Block |
| Manufacturers Part Number | 877035 |
| Brand | InSize |