Features:
- 993cc
- Advanced Debris Management
- Dura-Bore Cast Iron Cylinder Sleeve
- Full Pressure Lubrication w/ Spin-On Oil Filter
- Oil Cooler
- Centrally Located Oil Pump and Pickup
Weights & Dimensions
| Shaft Size | 1-7/16" x 4-1/2" in |
Product Details
| Shaft Type | Horizontal |
| Horsepower | 35 |
| Color | Black |
| Cycles | 4 |
| Start Type | Electric |
| Governor System | Mechanical |
| Oil Capacity | 79 fl. oz |
| Material | Cast Iron |
| Displacement | 993cc in³ |
| Number of Cylinders | 2 |
| Engine Type | 4-Cycle OHV |
| Brand | Briggs & Stratton |