Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB2428241

MPN #: 810-07B

American Forge & Foundry Short Ram, 10 Ton

Product Description
10-Ton Short Ram for use in high force applications including lifting, pushing, bending, and alignment. Universal design can be used with AFF and other body and frame repair kits. 10 Ton - 2.01" Stroke. Designed for use in all positions. High strength allow steel for durability. Heavy duty return springs. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Height6-3/4 in
Low Height4-3/4 in

Product Details

Manufacturers Part Number810-07B
Capacity10 Ton
DescriptionMini Hydraulic Ram
BrandAmerican Forge & Foundry